Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Air Regulator

  • Mfr # IR3010-04G-A

  • Zoro # G7276608


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Includes
Bracket and Pressure Gauge
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Minimum Operating Pressure
0.05 MPa
Maximum Operating Pressure
1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR3010-04G-A
Zoro #
G7276608
UPC #
-
Country of Origin
Japan

Dimensions

Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Precision Compressed Air Regulator
Includes
Bracket and Pressure Gauge
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With Mfr. Model Number
IR3010-04G
Fits Brand
SMC
Minimum Operating Pressure
0.05 MPa
Maximum Operating Pressure
1 MPa
Air Flow Direction
Left to Right
Adjustment Mechanism
Knob
Air Outlet Gender
Female
Standards
RoHS
Air Inlet Type
Rc
Body Material
Aluminum
Number of Air Inlets
1
Series
SMC
For Fluid Type
Compressed Air
Air Inlet Gender
Female
Minimum Operating Temperature
-5 Degrees C
Maximum Operating Temperature
60 Degrees C
Weight
0.64 kg
Adjustment Mechanism Material
Aluminum
Seal Material
Rubber
Number of Air Outlets
1
Modular Connection
Modular Connection
ISO Class
3
Pressure Gauge Included
Yes
For Substance Type
Air
Air Outlet Type
Rc

Description

Precision Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Series SMC, Adjustment Mechanism Material Aluminum, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type Rc, Body Material Aluminum, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.