Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR1000-01B
Zoro #
G5158478
UPC #
-
Country of Origin
Japan
Dimensions
Height (In.)
3.62 in
Width (In.)
1.37 in
Length (In.)
1.37 in
Details
Item
Precision Regulator,1/8" Port Size
Type
Precision Regulator
Temp. Range
23 Degrees to 140 Degrees F
Replaces
P362010, P362010-1, P362010-2, P36201058
Provides
Compact and Lightweight
Max. Temp. (F)
60 Degrees C
Port (In.)
1/8 in
Max. Pressure (PSI)
29 psi
Inlet (In.)
1/8 in Rc(PT)
For Use On
P36201023
Material
Aluminum Alloy; Brass
Fits
P36201023
For Use With Model Number
P36201023
Description
Precision Regulator,1/8 In. Port Size, Material Aluminum Alloy; Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.