Zoro Homepage

Precision Slide Table, 50mm Stroke

  • Mfr # MXQ25L-50AS

  • Zoro # G7276906


product price: $759.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
MXQ25L-50AS
Includes
Adjusters At Forwarding End/ Rubber Stopper, Recirculating Bearings, Symmetric
Fits Brand
SMC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
MXQ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQ25L-50AS
Zoro #
G7276906
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Bore Diameter
25 mm

Details

Item
Slide Table
For Use With Mfr. Model Number
MXQ25L-50AS
Includes
Adjusters At Forwarding End/ Rubber Stopper, Recirculating Bearings, Symmetric
Fits Brand
SMC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
MXQ
Seal Material
Buna-N
Thrust Force @ 100 psi
687 N
Minimum Operating Pressure
21.7 psi
Repeatability
+0.1 mm
Minimum Operating Temperature
14 Degrees F
Maximum Actuation Time
1 sec
Maximum Operating Temperature
140 Degrees F
Minimum Actuation Time
0.1 sec
Maximum Stroke
50 mm
Accuracy
+0.1 mm
System of Measurement
Metric
Maximum Operating Pressure
100 psi

Description

Slide Table, Maximum Stroke 50 mm, Cylinder Bore Diameter 25 mm, Series MXQ, Thrust Force @ 100 psi 687 N, Minimum Actuation Time 0.1 sec, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Seal Material Buna-N, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Accuracy +0.1 mm, Repeatability +0.1 mm, Maximum Actuation Time 1 sec, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.