Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRESSURE REGULATOR

  • Mfr # SY50M-N0-P

  • Zoro # G216332671


product price: $56.79
/ea

Key Features

Includes Pressure Gauge
With Pressure Gauge
Pressure Units Displayed
psi
Regulating Port Type
P Port
Thread Size
M3
Includes
Base Gasket, Connector Gasket, Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY50M-N0-P
Zoro #
G216332671
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M3
Overall Width
91 3/5 mm
Overall Height
166 1/2 mm

Details

Includes Pressure Gauge
With Pressure Gauge
Pressure Units Displayed
psi
Regulating Port Type
P Port
Includes
Base Gasket, Connector Gasket, Mounting Screws
Item
Regulator
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Standards
CE Listed, UKCA
Product Type
Regulator

Description

PRESSURE REGULATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.