Zoro Homepage

Pressure Switch, 12 to 24V DC

  • Mfr # ZSE2-T1-55L

  • Zoro # G521914753


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSE2-T1-55L
Zoro #
G521914753
UPC #
-
Country of Origin
Japan

Description

Pressure Switch, Electrical Connection Type Hardwired, Lead Length 3M, Maximum Operating Temperature 60 Degrees C, Maximum Vacuum Pressure 0 kPa, Minimum Operating Temperature 0 Degrees C, Minimum Vacuum Pressure -101 kPa, Port Size 1/8 in, Port Type NPTF, Series ZSE2, Signal Pressure - Maximum -101 kPa, Signal Pressure - Minimum 0 kPa, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.