This item is Discontinued.

Smc Pressure switch IS3000-02L1

This item is Discontinued.

Smc

Pressure switch (Discontinued)

Mfr # IS3000-02L1
Zoro # G809227810
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IS3000-02L1
Zoro #
G809227810
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
48 mm
Height
70 mm
Width
58 mm

Details

Set pressure range
0.1 to 0.7 MPa
Repeatability
0.05 MPa
Minimum electrical load
5 VDC/160 mA (standard) or 5 VDC /1mA (micro)

Description

Pressure switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.