Process Valve for Coolant, NBR Sealant
Mfr # VNC311A-20A-5DZ-B
Zoro # G7277210
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Includes
Din Connector, Non-Locking Push Style, RC Thread
Standards
RoHS Compliant
Series
VNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNC311A-20A-5DZ-B
Zoro #
G7277210
UPC #
-
Country of Origin
Japan
Details
Item
Process Valve for Coolant, NBR Sealant
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fits Brand
SMC
Includes
Din Connector, Non-Locking Push Style, RC Thread
Standards
RoHS Compliant
Series
VNC
Compatible with Manufacturer Part Number
VNC311A-20A-5DZ-B
Compatible with Series
VNC
Product Type
Process Valve
Compatible with Brand
SMC
Description
Process Valve for Coolant, NBR Sealant, Series VNC, Product Type Process Valve, Compatible with Manufacturer Part Number VNC311A-20A-5DZ-B, Compatible with Series VNC, Compatible with Brand SMC, Includes Din Connector, Non-Locking Push Style, RC Thread, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.