Push-Fit Adapter Fitting, Push-to-Connect x Male Metric, 3/16 in Tube OD, 5 mm Pipe Size, Brass

  • Mfr # KQ2H05-M5A

  • Zoro # G5000992


product price:  $1.89
/ea

Key Features

Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Male Metric
Tube Size
3/16 in
Standards
JIS B0205, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2H05-M5A
Zoro #
G5000992
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
3/16 in
Pipe Size
5 mm
Hex Head Size
8 mm
Overall Length
17 19/32 mm
Fitting Side B Pipe Size
5 mm
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side 2 Pipe Size
5 mm
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Thread Size
M5x.08

Details

Item
Push-Fit Adapter Fitting
Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Male Metric
Standards
JIS B0205, RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Fittings Sub-Category
Adapters
Color
Brass
Body Material
Brass
System of Measurement
Imperial/Metric
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Release Type
Button
Fitting Side B Connection Type
Male Metric
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
41 Degrees F
Fitting Side 2 Connection Type
Metric
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water
Connector Type
Adapter
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi
Series
KQ2H

Description

The SMC - KQ2H05-M5A is an efficient push-on hose fitting specifically manufactured with the intent to provide connectivity and performance, attaching and sealing hoses in pneumatic systems. The fitting is designed to form a seal, which could contribute to leak reduction and productivity in various general industrial applications. This hose fitting is designed to be versatile and may fit into various types of hoses, potentially increasing the functionality of your equipment.

Key Features:

  • The fitting is of a push-on type, which may allow installation without tools or complex procedures
  • Is intended to provide air-tight seals that could potentially minimize leakage, and may aid in the efficiency of your system
  • Designed to be compatible with various types of hoses, potentially increasing its adaptability for different industrial settings
  • The product is threaded, which assists in forming a more secure fit and increases functionality
  • Manufactured with a focus on durability that could potentially withstand harsh industrial conditions and possibly extend the product lifespan
  • Designed to comply with industry standards, indicating its intended reliability and operational efficiency

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.