Push-Fit Adapter Fitting, Push-to-Connect x Male Metric, 6mm Tube OD, 5 mm Pipe Size, Plastic

  • Mfr # KQ2S06-M5A

  • Zoro # G5047637


product price:  $2.19
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Male Metric
Application
Air, Non-Potable Water
Tube Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2S06-M5A
Zoro #
G5047637
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
6mm
Pipe Size
5 mm
Hex Head Size
2 mm
Overall Length
19 1/2 mm
Fitting Side B Pipe Size
5 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Thread Size
M5x.08
Fitting Side 2 Pipe Size
5 mm

Details

Item
Push-Fit Adapter Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Male Metric
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Hex Adapter
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Adapters
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
41 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Material
Brass
System of Measurement
Metric
Release Type
Button
Fitting Side B Connection Type
Male Metric
Series
KQ2S
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
41 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Fitting Side 2 Connection Type
Metric
For Media Type
Air, Non-Potable Water

Description

The SMC - KQ2S06-M5A is a push-on hose fitting, designed to control and direct the flow of fluids in an industrial or commercial setting. Crafted from robust materials, it's versatile enough for a range of applications, potentially simplifying pipe layouts by allowing for direct fittings. This hose fitting offers a design oriented towards secure connectivity and reliability, though actual results may vary.

Key Features:

  • This product is designed to allow for quick and easy hose connections without the need for clamps or ferrules.
  • It's fabricated from durable materials, designed to aim for longevity and effectiveness in high-pressure environments.
  • The SMC - KQ2S06-M5A is designed to be compact for potential convenience in space-constrained areas.
  • Its integrated sealing mechanism is aiming to reduce the probability of fluid leakage for smooth operations.
  • It comes equipped with a universal thread size of M5, making it a potential fit for standard piping systems.
  • This tool is designed to function as a standalone unit, although additional components or assemblies may be necessary depending on specific applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.