Push-Fit Adapter Fitting, Push-to-Connect x MUNF, 1/8 in Tube OD, 10-32 Pipe Size, Brass

  • Mfr # KQ2H01-32A

  • Zoro # G5000721


product price: $1.19
/ea

Key Features

Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MUNF
Application
Air, Non-Potable Water
Tube Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2H01-32A
Zoro #
G5000721
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/8 in
Pipe Size
10-32
Hex Head Size
7 mm
Overall Length
17 13/32 mm
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Thread Size
#10-32
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Push-Fit Adapter Fitting
Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MUNF
Application
Air, Non-Potable Water
Standards
JIS B0208, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Color
Brass
Body Material
Brass
Fittings Sub-Category
Adapters
Fitting Material
Brass
Minimum Operating Temperature
41 Degrees F
Maximum Operating Temperature
140 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Release Type
Button
Fitting Side B Connection Type
MUNF
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
145 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
MUNF
Series
KQ2H
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi

Description

Product Name: SMC - KQ2H01-32A

Type: Push On Hose Fittings

Material: Plastic

The SMC - KQ2H01-32A is a Push On Hose Fitting. These fittings are designed for connecting hoses. The product is made from durable plastic, designed for regular use. This fitting can be utilized with a range of applications and is known for its streamline method of installation and removal, reducing the need for specialized tools.

Key Features:

  • Push On Design: Allows for easy insertion and removal of the hose.
  • Material: Made from durable plastic, designed for regular use.
  • Broad Application: The fitting is compatible with a range of applications.
  • Installation and Removal: The process does not require specialized tools, designed to aid in simplicity of use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.