Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 6mm Tube OD, Plastic

  • Mfr # KQ2R06-10A

  • Zoro # G5080932


product price: $1.59
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2R06-10A
Zoro #
G5080932
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
6mm
Overall Length
33 29/32 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Adapter Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Body Material
Polybutylene Terephthalate
Stem OD
10 mm
Fittings Sub-Category
Adapters
Color
White
Release Type
Button
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Fitting Material
Brass
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Operating Pressure - Maximum
145 psi
Connector Type
Adapter, Reducer
Series
KQ2R
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Push-to-Connect

Description

The SMC - KQ2R06-10A is a type of Push On Hose Fitting, beneficial for diverse industrial and commercial applications. These fittings are primarily utilized to connect or control the flow of different substances, such as water, gas or air through hoses. Thanks to its compact design and high reliability, this fitting ensures a lasting and secure connection, making it a functional component in various systems.

Key Features:

  • Classified under the "Push On Hose Fittings" category, indicating its use in securely joining or attaching hoses.
  • Compact design intended to aid in installation and disassembly based on individual project requirements.
  • Noted for high reliability according to manufacturing standards, making it an option for systems where stability and consistency are sought.
  • Specific design intended to contribute to control of substance flow, which may impact system functionality.
  • Can be used in industrial and commercial applications and adapted to meet various setting requirements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.