Push-Fit Cap, Red, Rigid
Mfr # KQ2C-04RA
Zoro # G816332590
product price: $0.52
/eaSold in multiples of 27 for $14.04
Key Features
Color
Red
Fitting Connection Type
Push-to-Connect
Series
KQ2
Standards
RoHS
Fitting Shape
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KQ2C-04RA
Zoro #
G816332590
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2 19/32 mm
Fitting Tube Size Outer Diameter
4 mm
Details
Color
Red
Fitting Connection Type
Push-to-Connect
Series
KQ2
Standards
RoHS
Item
Fitting, Color Cap
Fitting Shape
Cap
Operating Pressure - Maximum
1 MPa
System of Measurement
Metric
Description
Fitting, Color Cap, Fitting Connection Type Push-to-Connect, Fitting Tube Size Outer Diameter 4 mm, Overall Length 2 19/32 mm, Color Red, Standards RoHS, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.