Zoro Homepage

Push-Fit Cap, White, Rigid

  • Mfr # KQ2C-07WB

  • Zoro # G716332607


product price: $0.33
/ea
Sold in multiples of 38 for $12.54

Key Features

Fitting Connection Type
Push-to-Connect
Standards
RoHS
Fitting Shape
Cap
Series
KQ2
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2C-07WB
Zoro #
G716332607
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 19/32 mm
Fitting Tube Size Outer Diameter
1/4 in

Details

Item
Fitting, Color Cap
Fitting Connection Type
Push-to-Connect
Standards
RoHS
Fitting Shape
Cap
Series
KQ2
Color
White
Operating Pressure - Maximum
1 MPa
System of Measurement
Imperial/Metric

Description

Fitting, Color Cap, Fitting Connection Type Push-to-Connect, Fitting Tube Size Outer Diameter 1/4 in, Overall Length 2 19/32 mm, Color White, Standards RoHS, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.