Push-Fit Elbow, Elbow
Mfr # KPGL04-M5
Zoro # G016245669
product price: $16.69
/eaKey Features
Standards
RoHS
Fitting Shape
Elbow
Material Grade
304
Fitting Thread Size
M5x.08
Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPGL04-M5
Zoro #
G016245669
UPC #
-
Country of Origin
Japan
Dimensions
Fitting Thread Size
M5x.08
Center-to-End 2 Length
15 5/16 mm
Center-to-End 1 Length
19 11/16 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Details
Item
Fitting, Male Elbow
Standards
RoHS
Fitting Shape
Elbow
Material Grade
304
Fitting Material
Stainless Steel
System of Measurement
Metric
For Media Type
Air
Series
KPG
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
23 Degrees F
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
PFA, Polyurethane
Operating Temperature - Maximum
140 Degrees F
Description
Push-Fit Elbow, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size M5x.08, Material Grade 304, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 8 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.