Zoro Homepage

Push-Fit Elbow, Elbow

  • Mfr # KPGL06-M5

  • Zoro # G416245771


product price: $16.69
/ea

Key Features

Standards
RoHS
Fitting Shape
Elbow
For Media Type
Air
System of Measurement
Metric
Center-to-End 2 Length
22 5/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPGL06-M5
Zoro #
G416245771
UPC #
-
Country of Origin
Japan

Dimensions

Center-to-End 2 Length
22 5/16 mm
Fitting Thread Size
M5x.08
Fitting Side 1 Tube Outer Diameter
6 mm
Center-to-End 1 Length
21 13/16 mm

Details

Item
Fitting, Male Elbow
Standards
RoHS
Fitting Shape
Elbow
For Media Type
Air
System of Measurement
Metric
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
23 Degrees F
Material Grade
304
Series
KPG
Operating Pressure - Maximum
1 MPa
Fitting Side 1 Connection Type
Push-to-Connect
Compatible Tube Material
PFA, Polyurethane
Fitting Material
Stainless Steel

Description

Fitting, Male Elbow, Fitting Material Stainless Steel, Fitting Thread Size M5x.08, Material Grade 304, Standards RoHS, Compatible Tube Material PFA, Polyurethane, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.