Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow, Elbow

  • Mfr # KPL12-04

  • Zoro # G916245646


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Fitting Shape
Elbow
Standards
RoHS
Application
Medical, Vacuum
Operating Temperature - Minimum
-4 Degrees F
Fitting Thread Size
1; 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPL12-04
Zoro #
G916245646
UPC #
-
Country of Origin
Japan

Dimensions

Fitting Thread Size
1; 2 in
Center-to-End 1 Length
30 13/32 mm
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Fitting Shape
Elbow
Item
Fitting, Male Elbow
Standards
RoHS
Application
Medical, Vacuum
Operating Temperature - Minimum
-4 Degrees F
Series
KP
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Operating Temperature - Maximum
176 Degrees F
Fitting Material
Polypropylene
Operating Pressure - Maximum
14.5 psi
Connector Type
Union
System of Measurement
Metric
Release Type
Button
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water, Gases

Description

Push-Fit Elbow, Application Medical, Vacuum, Fitting Material Polypropylene, Fitting Thread Size 1/2, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 22 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.