Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow, Elbow

  • Mfr # KRL06-G01

  • Zoro # G716245716


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Application
Vacuum
Standards
RoHS
Fitting Shape
Elbow
Color
Black
Material Grade
C3604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRL06-G01
Zoro #
G716245716
UPC #
-
Country of Origin
Singapore

Dimensions

Fitting Side 1 Tube Outer Diameter
6 mm

Details

Application
Vacuum
Item
Fitting, Male Elbow
Standards
RoHS
Fitting Shape
Elbow
Color
Black
Material Grade
C3604
Resistance Properties
Flame-Resistant
Operating Pressure - Maximum
1 MPa
Release Type
Collet
For Media Type
Potable Water
Fitting Material
Polybutylene
Operating Temperature - Maximum
140 Degrees F
Compatible Tube Material
Nylon, Polyurethane
System of Measurement
Metric
Fitting Side 1 Connection Type
Push-to-Connect
Series
KR
Operating Temperature - Minimum
23 Degrees F

Description

Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/8, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 13 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.