Zoro Homepage

Push-Fit Elbow, Elbow

  • Mfr # KRL08-03S

  • Zoro # G016245744


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Standards
RoHS
Application
Vacuum
Color
Black
Fitting Shape
Elbow
Center-to-End 1 Length
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRL08-03S
Zoro #
G016245744
UPC #
-
Country of Origin
Singapore

Dimensions

Center-to-End 1 Length
23 mm
Fitting Thread Size
3/8 in
Center-to-End 2 Length
30 1/2 mm
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Standards
RoHS
Application
Vacuum
Item
Fitting, Male Elbow
Color
Black
Fitting Shape
Elbow
Resistance Properties
Flame-Resistant
Operating Pressure - Maximum
1 MPa
For Media Type
Potable Water
Operating Temperature - Maximum
140 Degrees F
Release Type
Collet
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
Compatible Tube Material
Nylon, Polyurethane
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Material
Polybutylene
Material Grade
C3604
Series
KR

Description

Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 17 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.