Zoro Homepage

Push-Fit Elbow, Elbow

  • Mfr # KRL10-02S

  • Zoro # G916245851


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Color
Black
Fitting Shape
Elbow
Standards
RoHS
Application
Vacuum
Center-to-End 2 Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRL10-02S
Zoro #
G916245851
UPC #
-
Country of Origin
Singapore

Dimensions

Center-to-End 2 Length
30 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Thread Size
1/4 in
Center-to-End 1 Length
26 1/2 mm

Details

Color
Black
Fitting Shape
Elbow
Standards
RoHS
Application
Vacuum
Item
Fitting, Male Elbow
Operating Temperature - Minimum
23 Degrees F
Fitting Material
Polybutylene
Series
KR
Material Grade
C3604
For Media Type
Potable Water
Compatible Tube Material
Nylon, Polyurethane
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
1 MPa
Resistance Properties
Flame-Resistant
Release Type
Collet
Operating Temperature - Maximum
140 Degrees F
System of Measurement
Metric

Description

Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 18 1/2 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.