Push-Fit Elbow, Elbow
Mfr # KRL10-99
Zoro # G916245875
product price: $8.99
/eaSold in multiples of 2 for $17.98
Key Features
Color
Black
Application
Vacuum
Standards
RoHS
Fitting Shape
Elbow
Release Type
Collet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRL10-99
Zoro #
G916245875
UPC #
-
Country of Origin
Singapore
Dimensions
Fitting Side 1 Tube Outer Diameter
10 mm
Center-to-End 2 Length
35 1/2 mm
Center-to-End 1 Length
25 1/2 mm
Details
Color
Black
Application
Vacuum
Standards
RoHS
Item
Fitting, Plug-In Elbow
Fitting Shape
Elbow
Release Type
Collet
Fitting Material
Polybutylene
For Media Type
Potable Water
Resistance Properties
Flame-Resistant
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
140 Degrees F
System of Measurement
Metric
Compatible Tube Material
Nylon, Polyurethane
Series
KR
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
1 MPa
Material Grade
C3604
Description
Fitting, Plug-In Elbow, Application Vacuum, Fitting Material Polybutylene, Material Grade C3604, Color Black, Release Type Collet, Standards RoHS, Compatible Tube Material Nylon, Polyurethane, Resistance Properties Flame-Resistant, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.