Push-Fit Elbow, Elbow
Mfr # KRL12-02S
Zoro # G716245709
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Application
Vacuum
Color
Black
Fitting Shape
Elbow
Standards
RoHS
Series
KR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRL12-02S
Zoro #
G716245709
UPC #
-
Country of Origin
Singapore
Dimensions
Fitting Thread Size
1/4 in
Center-to-End 2 Length
31 mm
Center-to-End 1 Length
28 1/2 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Details
Item
Fitting, Male Elbow
Application
Vacuum
Color
Black
Fitting Shape
Elbow
Standards
RoHS
Series
KR
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
23 Degrees F
Operating Pressure - Maximum
1 MPa
Material Grade
C3604
System of Measurement
Metric
Release Type
Collet
Resistance Properties
Flame-Resistant
Fitting Material
Polybutylene
For Media Type
Potable Water
Compatible Tube Material
Nylon, Polyurethane
Description
Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 20 29/32 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.