Push-Fit Elbow, Elbow
Mfr # KRL12-03S
Zoro # G416245757
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Standards
RoHS
Application
Vacuum
Color
Black
Fitting Shape
Elbow
Resistance Properties
Flame-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRL12-03S
Zoro #
G416245757
UPC #
-
Country of Origin
Singapore
Dimensions
Center-to-End 2 Length
33 mm
Fitting Thread Size
3/8 in
Center-to-End 1 Length
28 1/2 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Details
Standards
RoHS
Item
Fitting, Male Elbow
Application
Vacuum
Color
Black
Fitting Shape
Elbow
Resistance Properties
Flame-Resistant
Operating Pressure - Maximum
1 MPa
Material Grade
C3604
Compatible Tube Material
Nylon, Polyurethane
Series
KR
Release Type
Collet
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
140 Degrees F
For Media Type
Potable Water
System of Measurement
Metric
Fitting Material
Polybutylene
Description
Push-Fit Elbow, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 20 29/32 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.