Push-Fit Elbow Fitting, Push-to-Connect x Female Metric, 6mm Tube OD, 6 mm Pipe Size, Plastic

  • Mfr # KQ2LF06-M6A

  • Zoro # G5049432


product price:  $2.89
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Female Metric
Application
Air, Non-Potable Water
Tube Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2LF06-M6A
Zoro #
G5049432
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
6mm
Pipe Size
6 mm
Hex Head Size
8 mm
Overall Length
17 13/16 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
6 mm
Fitting Thread Size
M6x1.0
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
6 mm

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Female Metric
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Elbows
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Release Type
Button
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
System of Measurement
Metric
Fitting Side B Connection Type
Female Metric
Fitting Material
Brass
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
41 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
Metric
Series
KQ2LF
Connector Type
Adapter
For Media Type
Air, Non-Potable Water

Description

The SMC - KQ2LF06-M6A is a fitting designed for use with push-on hoses. As an integral component in many types of industrial and commercial machinery, it's used to connect hoses securely and efficiently. Constructed to meet application requirements, this fitting has a precise design that aids in the reliable conveyance of air, water, or other fluids across a range of operations.

Key Features:

  • The fitting's most distinguishing feature is its application with push-on hoses, indicating compatibility with hoses that can be easily attached by pushing them onto the fitting.
  • This product is categorized under the most granular item type, marked as "", suggesting its specific application in specialized tasks.
  • Comes from SMC, a brand recognized for its extensive range of pneumatic control engineering products.
  • The KQ2LF06-M6A model number helps to identify the unique properties and specifications of this fitting in compliance with industry standards.
  • The product's specific application varies with integration into specific equipment or machinery arrangements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.