Shop SMC
See all product information
Create Account
Push-Fit Elbow Fitting, Push-to-Connect x Male Metric, 1/4 in Tube OD, 5 mm Pipe Size, Plastic
- Mfr # KQ2L07-M5A
- Zoro # G5049256
product price:Â
$
3.15
/ea
Key Features
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Male Metric
Tube Size
1/4 in
Standards
JIS B0205, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tube Size
- 1/4 in
- Pipe Size
- 5 mm
- Hex Head Size
- 7 mm
- Overall Length
- 15 13/32 mm
- Fitting Side A Tube Outer Diameter
- 1/4 in
- Fitting Side B Pipe Size
- 5 mm
- Fitting Side 2 Pipe Size
- 5 mm
- Fitting Thread Size
- M5x.08
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Wire Rope Length
- 15 13/32 mm
- Length
- 15 13/32 mm
Description
The SMC - KQ2L07-M5A is a push-on hose fitting, typically used to create secure connections in various pneumatic applications. Thanks to its compact and lightweight design, the fitting offers efficient functioning even in tight spaces. Made with specific high-quality materials, the fitting is intended for longer-lasting use. With a focus on practical assembly and disassembly, this fitting is intended to possibly reduce operational downtime.
Key Features:
- M5 metric threading, making it compatible with hoses and pipes with an equal size fitting.
- Push-connect fitting style allowing for quick and easy installation and removal.
- Body and threads made of durable stainless steel, offering resistance to corrosion and extending the fitting's lifespan.
- Designed to function within a specified range of temperatures and pressure levels.
- Tube dimensions of 7/16", providing compatibility with tubes of the same outer diameter.
- Available as a single item per purchase, offering flexibility in quantity selection.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.