Push-Fit Elbow Fitting, Push-to-Connect x Male Metric, 4mm Tube OD, 6 mm Pipe Size, Plastic

  • Mfr # KQ2K04-M6A

  • Zoro # G5002767


product price:  $2.65
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Male Metric
Application
Air, Non-Potable Water
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2K04-M6A
Zoro #
G5002767
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
4mm
Pipe Size
6 mm
Hex Head Size
8 mm
Overall Length
22 13/16 mm
Fitting Side B Pipe Size
6 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Thread Size
M6x1.0
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Male Metric
Application
Air, Non-Potable Water
Fitting Connection Type
Tube
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
45 Degrees Elbow
Fitting Shape
45 Degrees Elbow
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Color
White
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic and Metal
Tube Fitting Material
Brass, Polybutylene
Pipe Fitting Connection Type
Tube
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Type
Button
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
41 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
145 psi
Fitting Side B Connection Type
Male Metric
Connector Type
Adapter
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
Metric
Operating Temperature - Maximum
140 Degrees F
Series
KQ2K
Operating Pressure - Maximum
145 psi
Fitting Side 1 Connection Type
Push-to-Connect

Description

The SMC - KQ2K04-M6A is a push-on hose fitting used to connect tubes and hoses in plumbing systems. The design's intention is to create secure connections, although leakages can't be fully precluded. This specific fitting's compatibility entails a range of specified tube sizes, serving as a versatile component for many industrial and commercial applications.

Key Features:

  • Fitting type: Push-on – It facilitates quick and easy attachment and detachment.
  • The compatibility range includes specified tube sizes.
  • The product code KQ2K04-M6A is from the manufacturer SMC, and is tailored to fit standard equipment within its class.
  • Its usage can extend to multiple systems, underlining its versatility.
  • It is intended for installation and removal without the need for special tools, highlighting potential convenience.
  • Its design is for general use within specific requirements, testifying to its versatility and applicability across a variety of fitting needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.