Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 1/2 in Tube OD, 1/2 in Pipe Size, Plastic

  • Mfr # KQ2L13-04AS

  • Zoro # G4999364


product price:  $5.49
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Tube Size
1/2 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2L13-04AS
Zoro #
G4999364
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/2 in
Pipe Size
1/2 in
Hex Head Size
22 mm
Overall Length
30 1/2 mm
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Thread Size
1/2"

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Color
White
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Release Type
Button
Minimum Operating Temperature
41 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Fitting Side B Connection Type
MBSPT
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
BSPT
Connector Type
Adapter, Union
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
41 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Series
KQ2L

Description

The SMC - KQ2L13-04AS is a push-on hose fitting designed for applications that require the connection of pipes or tubes in a secure manner. Thanks to its sturdy construction, it is designed for connection between parts where a secure fit is desired. This fitting features a design that considers industry standards, indicating intended compatibility with standard industry sizes for a range of pipes and tubes.

Key Features:

  • Push-on design: The design of this product indicates a push-on installation process. This is intended to facilitate an installation process.
  • One-touch fitting: This characteristic denotes an easy engagement and disengagement process. The one-touch mechanism aims to accommodate installation or removal, possibly without the use of additional tools.
  • Product type: The product falls under the category of Push On Hose Fittings, highlighting its main function - to connect tubes or hoses with a push-on action.
  • Standardized size: Adherence to standard sizing within the industry highlights this attribute. This indicates intended compatibility with standard industry sizes for pipes and tubes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.