Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 12mm Tube OD, 1/4 in Pipe Size, Plastic

  • Mfr # KQ2W12-02AS

  • Zoro # G5049633


product price:  $4.89
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2W12-02AS
Zoro #
G5049633
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
12mm
Pipe Size
1/4 in
Hex Head Size
17 mm
Overall Length
54 3/16 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Thread Size
1/4"

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Extended Elbow
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Color
White
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side B Connection Type
MBSPT
Minimum Operating Temperature
41 Degrees F
Release Type
Button
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
145 psi
Fitting Material
Brass
Maximum Operating Temperature
140 Degrees F
Operating Pressure - Maximum
145 psi
Series
KQ2W
Operating Temperature - Minimum
41 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
BSPT
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Temperature - Maximum
140 Degrees F

Description

The SMC - KQ2W12-02AS is an innovative fitting under the category of "Push On Hose Fittings," widely utilized across various industries. The fitting functions within its specified parameters and is designed for operational flow rates and may decrease the potential for leakage and downtime under regular operating conditions. It is suitable for numerous applications, and its design is intended for straightforward installation, which may contribute to efficient use.

Key Features:

  • The Push On fitting mechanism is designed for in-line connection for hoses in pneumatic systems.
  • Sturdy construction intended for durability under normal working conditions.
  • The product is designed for multiple functions within various industrial procedures and applications.
  • Designed for installation without unnecessary complications, potentially reducing installation time and aiding in work efficiency within normal operating conditions.
  • It is designed to operate within specified flow rates and may minimize leaks under normal operating conditions, thereby potentially increasing operational efficiency.
  • Its compact design is intended to facilitate maintenance and replacement when necessary.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.