Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 3.2mm Tube OD, 1/8 in Pipe Size, Plastic

  • Mfr # KQ2W23-01AS

  • Zoro # G5049624


product price:  $3.59
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
3.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2W23-01AS
Zoro #
G5049624
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
3.2mm
Pipe Size
1/8 in
Hex Head Size
10 mm
Overall Length
30 5/16 mm
Fitting Side A Tube Outer Diameter
3 1/5 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Thread Size
1/8"
Fitting Side 1 Tube Outer Diameter
3 3/16 mm

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Fitting Connection Type
Tube
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Shape
90 Degrees Extended Elbow
Fittings Sub-Category
Elbows
Body Material
Polybutylene Terephthalate
Color
White
Tube Fitting Material
Brass, Polybutylene
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic and Metal
Fitting Side B Connection Type
MBSPT
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
System of Measurement
Imperial/Metric
Minimum Operating Temperature
41 Degrees F
Maximum Operating Temperature
140 Degrees F
Fitting Material
Brass
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Type
Button
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
BSPT
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
140 Degrees F
Series
KQ2W

Description

The SMC - KQ2W23-01AS is a component within the category of Push On Hose Fittings. Predominantly utilized in industrial applications, this fitting is designed for a snug and steady connection that may support the functionality and efficiency of the integral system. Its design is intended for heavy-duty use and is built with features aimed at resisting common wear and tear.

Key Features:

  • Part number: KQ2W23-01AS, which is unique to this specific product and can be used for accurate identification.
  • Manufacturer: SMC, a recognized entity in the industry for manufacturing reliable industrial components.
  • Type: Push On Hose Fitting, indicating the mechanism by which it connects to the industrial hoses. This type of fitting is recognized for its efficient operation and robust performance.
  • Material: Not provided. SMC fittings are often reported to display durability and longevity.
  • Used with: Not provided. As a universal component, it has been designed with adaptability for use with a variety of industrial hoses.
  • Measurement System: Not provided. However, it's designed to follow considered standard industrial measurement norms for potential ease of integration.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.