Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 6mm Tube OD, 3/8 in Pipe Size, Plastic

  • Mfr # KQ2W06-03AS

  • Zoro # G8290015


product price:  $5.29
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2W06-03AS
Zoro #
G8290015
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
6mm
Pipe Size
3/8 in
Hex Head Size
17 mm
Overall Length
35 11/16 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
3/8 in
Fitting Thread Size
3/8"
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Extended Elbow
Color
White
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Fitting Side B Connection Type
MBSPT
System of Measurement
Imperial/Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Type
Button
Minimum Operating Temperature
41 Degrees F
Fitting Material
Brass
Maximum Operating Temperature
140 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Minimum
41 Degrees F
Series
KQ2W
Operating Temperature - Maximum
140 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi

Description

Push-Fit Elbow Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 35 11/16 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.