Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 8mm Tube OD, 1/8 in Pipe Size, Plastic

  • Mfr # KQ2W08-01AS

  • Zoro # G5049615


product price:  $4.19
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Tube Size
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2W08-01AS
Zoro #
G5049615
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
8mm
Pipe Size
1/8 in
Hex Head Size
10 mm
Overall Length
32 13/32 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Thread Size
1/8"
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Application
Air, Non-Potable Water
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Extended Elbow
Fittings Sub-Category
Elbows
Color
White
Body Material
Polybutylene Terephthalate
Minimum Operating Temperature
41 Degrees F
Maximum Operating Temperature
140 Degrees F
System of Measurement
Imperial/Metric
Maximum Operating Pressure
145 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MBSPT
Fitting Material
Brass
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Type
Button
Fitting Side 2 Connection Type
BSPT
Series
KQ2W
Operating Temperature - Minimum
41 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
145 psi

Description

The SMC - KQ2W08-01AS is a push-on hose fitting utilized within industrial and commercial settings. This tool plays a crucial role in connecting and securing hoses for the efficient transfer of fluids. Manufactured by the SMC Corporation, it provides an efficient solution in pneumatic systems where hoses are implemented. The fitting is beneficial in reducing leakage, ease of assembly, and enhanced operational productivity.

Key Features:

  • The product type is classified as KQ2W08-01AS, a specific variant within SMC's range of push-on hose fittings.
  • The product is manufactured by the SMC Corporation.
  • Rated for pneumatic uses, this push-on hose fitting is suitable for systems involving pressurized air.
  • It serves as a fundamental connecting element in a wide array of hose configurations.
  • The fitting contributes to minimizing leakage and enhancing efficiency within operations.
  • This product is utilized in assembly processes and in operations to minimize leakage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.