Push-Fit Elbow Fitting, Push-to-Connect x MNPT, 5/16 in Tube OD, 1/4 in Pipe Size, Plastic

  • Mfr # KQ2K09-35AS

  • Zoro # G5049694


product price:  $4.15
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Tube Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2K09-35AS
Zoro #
G5049694
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
5/16 in
Pipe Size
1/4 in
Hex Head Size
9/16 in
Overall Length
16 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Thread Size
1/4"
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MNPT
Application
Air, Non-Potable Water
Standards
ANSI/ASME1.20.1, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
45 Degrees Elbow
Color
White
Fittings Sub-Category
Elbows
Body Material
Polybutylene Terephthalate
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MNPT
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
41 Degrees F
Fitting Material
Brass
System of Measurement
Imperial
Maximum Operating Pressure
145 psi
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
145 psi
Series
KQ2K
Operating Temperature - Minimum
41 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT

Description

The SMC - KQ2K09-35AS is categorized under "Push On Hose Fittings". Versatile in its potential functionality, this product is utilized in a myriad of industrial applications that necessitate the secure and efficient connection of hoses. This product is aimed at promoting an uninterrupted operational workflow.

Key Features:

  • The fitting is manufactured by SMC, a well-recognized name in the world of industrial components.
  • The KQ2K09-35AS model is designed for compatibility with a variety of equipment, providing users with flexibility in its application.
  • Outfitted with essential attributes crucial for hose fittings, the product serves as a vital component in a vast array of functional operations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.