Push-Fit Elbow Fitting, Push-to-Connect x MUNF, 5/32 in Tube OD, 10-32 Pipe Size, Plastic

  • Mfr # KQ2L03-32A

  • Zoro # G5001473


product price: $2.45
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MUNF
Application
Air, Non-Potable Water
Tube Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2L03-32A
Zoro #
G5001473
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
5/32 in
Pipe Size
10-32
Hex Head Size
7 mm
Overall Length
15 13/32 mm
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side 2 Pipe Size
5/32 in
Fitting Thread Size
#10-32
Fitting Side 1 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MUNF
Application
Air, Non-Potable Water
Standards
JIS B0208, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Color
White
Fittings Sub-Category
Elbows
Body Material
Polybutylene Terephthalate
Minimum Operating Temperature
41 Degrees F
Release Type
Button
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MUNF
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Series
KQ2L
Connector Type
Adapter
Fitting Side 2 Connection Type
MUNF
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
140 Degrees F

Description

The SMC - KQ2L03-32A is a push on hose fitting. This type of fitting is implemented in various industrial and commercial applications where air or liquids are transferred through hoses. Made from a durable material, the fitting is engineered to connect hoses with specified resistance metrics.

Key Features:

  • Category: Push on hose fitting – This indicates its function as a device used to connect hoses and secure them in place.
  • Manufacturer: SMC – This attribute provides information about the product’s origin and who is responsible for its production.
  • Material: Not provided – The material used in the construction of this product has not been specified.
  • Size: 03-32A – This gives an idea about the compatibility of the fitting with different hose sizes.
  • Usability: The usage attributes or guidelines for this product have not been provided.
  • Resistance: The product has been designed with specified resistance metrics.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.