Push-Fit Elbow Fitting, Push-to-Connect x Push-to-Connect, 10mm Tube OD, Plastic

  • Mfr # KQ2L10-99A

  • Zoro # G5047253


product price: $2.55
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2L10-99A
Zoro #
G5047253
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
10mm
Overall Length
28 3/16 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Fittings Sub-Category
Elbows
Body Material
Polybutylene Terephthalate
Stem OD
10 mm
Color
White
Maximum Operating Pressure
145 psi
Fitting Side B Connection Type
Push-to-Connect
Release Type
Button
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
41 Degrees F
Fitting Material
Brass
System of Measurement
Metric
Operating Temperature - Maximum
140 Degrees F
Series
KQ2L
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Adapter
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Operating Pressure - Maximum
145 psi

Description

The SMC - KQ2L10-99A is a Push-On Hose Fitting. These fittings are intended for connecting hoses in systems that handle compressed air, fluids, or gases. The design of this product aims to provide a consistent connection with less potential for leakage.

Key Features:

  • Category: Push-On Hose Fittings – This fitting is designed for attachment and detachment. The need for additional tools or clamps may vary per application.
  • Product Type: "A" – This specific product line may have unique design characteristics that distinguish it from other hose fitting variants.
  • Manufactured by SMC – A provider of industrial and commercial tools and products.
  • Part Number: KQ2L10-99A – This unique identifier can be used for accurate product referencing and ordering.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.