Push-Fit Elbow Fitting, Push-to-Connect x Push-to-Connect, 3/8 in Tube OD, 7/8-14 Pipe Size

  • Mfr # KQ2LE11-00A

  • Zoro # G4999407


product price: $10.19
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2LE11-00A
Zoro #
G4999407
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
3/8 in
Pipe Size
7/8-14
Hex Head Size
1 in
Overall Length
32 19/32 mm
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Union Elbow
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Elbows
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Release Type
Button
Fitting Material
Brass
System of Measurement
Imperial
Minimum Operating Temperature
41 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Series
KQ2L
Operating Pressure - Maximum
145 psi
Connector Type
Adapter, Union
Operating Temperature - Minimum
41 Degrees F
For Media Type
Air, Non-Potable Water

Description

The SMC - KQ2LE11-00A is a push-on hose fitting from the reputable manufacturer SMC. Designed with common applications in mind, this hose fitting plays an instrumental role in the connection of tubes and hoses in various systems. Made from materials chosen for their properties, the fitting is intended to provide a secure connection under specified working conditions. The SMC - KQ2LE11-00A's design fits with standard tube sizes, accommodating a range of common tubing applications.

Key Features:

  • The push-on hose fitting is identified by its model number – KQ2LE11-00A – distinct to the manufacturer, SMC.
  • The product is a connector type fitting, an integral component in joining two hoses or tubes together.
  • With a standard tube size compatibility, it can be used in a host of common tubing needs within different industrial systems.
  • Constructed from material chosen for its properties, it is aimed to establish a reliable connection as long as it is used within the recommended parameters.
  • It is rated for operation within specified temperature and pressure realms, corresponding to diverse working environments.
  • Comes as a single unit per purchase, making it straightforward to acquire the quantity required according to your system's needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.