Push-Fit Elbow Fitting, Push-to-Connect x Push-to-Connect, 5/16 in x 1/2 in Tube OD, Plastic

  • Mfr # KQ2L09-13A

  • Zoro # G5001543


product price:  $3.99
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Tube Size
5/16 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2L09-13A
Zoro #
G5001543
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
5/16 in x 1/2 in
Pipe Size
1/2 in
Overall Length
35 19/32 mm
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Elbows
Release Type
Button
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
41 Degrees F
Fitting Material
Brass
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side A Connection Type
Push-to-Connect
Series
KQ2L
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Adapter, Reducer
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Operating Temperature - Maximum
140 Degrees F

Description

The SMC - KQ2L09-13A is a Push-On Hose Fittings product. This mechanical interface securely attaches hoses to different types of equipment or systems, enabling the efficient transfer of fluids or gases. With a push-on design, hose installation is made remarkably more convenient and efficient.

Key Features:

  • Produced by SMC, and belongs to their product range.
  • Belongs to the KQ2 series. Check the manufacturer's guidelines to confirm compatibility with other products in the series.
  • Features a 'Push-On' mechanism for hose installation. Please refer to the manufacturer's instructions on how to use it.
  • Has an alpha-numeric model number 'KQ2L09-13A' for identification purpose.
  • Categorized as a 'Push-On Hose Fittings'. Please refer to the appropriate usage guidelines for use.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.