Push-Fit Elbow Fitting, Push-to-Connect x Push-to-Connect, 5/32 in Tube OD, Plastic

  • Mfr # KQ2L03-99A

  • Zoro # G5048985


product price:  $1.99
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
5/32 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2L03-99A
Zoro #
G5048985
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
5/32 in
Overall Length
21 3/32 mm
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
90 Degrees Elbow
Fittings Sub-Category
Elbows
Stem OD
5/32 in
Color
White
Body Material
Polybutylene Terephthalate
Release Type
Button
Maximum Operating Temperature
140 Degrees F
System of Measurement
Imperial
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Material
Brass
Maximum Operating Pressure
145 psi
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Adapter
For Media Type
Air, Non-Potable Water
Fitting Side 1 Connection Type
Push-to-Connect
Series
KQ2L
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
41 Degrees F

Description

The SMC - KQ2L03-99A is a type of push-on hose fitting that aims to provide secure connections, based on correct usage and maintenance, in a variety of pneumatic applications. Constructed with the intent to withstand daily usage while maintaining performance, this piece of equipment is intended to facilitate the smooth transfer of air or liquid substances, dependent on usage and maintenance conditions. While its specific applications remain general, its key features qualify it for usage in contexts requiring sturdy and reliable fittings.

Key Features:

  • Aims to be adaptable for multiple applications, including air and liquid transfer systems - This highlights the fitting's functionality in systems where pressurized gases are used for mechanical purposes.
  • Constructed with robust materials - This speaks to the resilience of the fitting in demanding environments and heavy-duty usage.
  • Designed with the intent to minimize leakage, dependent on correct usage and maintenance - A key feature in maintaining the integrity and efficiency of the systems they are used in.
  • Designed for potential ease of attachment to compatible hoses when used properly - This quick and straightforward attachment process reduces setup times.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.