Shop SMC
See all product information
Create Account
Push-Fit Fitting, Elbow
- Mfr # KQG2L01-32
- Zoro # G916244861
product price:Â
$
20.19
/ea
Key Features
Standards
RoHS
Fitting Shape
Elbow
Operating Temperature - Maximum
302 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Release Type
Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KQG2L01-32
- Zoro #
- G916244861
- UPC #
- -
- Country of Origin
- Japan
- Item
- Fitting, Metal One Touch, SS
- Standards
- RoHS
- Fitting Shape
- Elbow
- Operating Temperature - Maximum
- 302 Degrees F
- Fitting Side 1 Connection Type
- Push-to-Connect
- Release Type
- Button
- Compatible Tube Material
- FEP, Nylon, PFA, Polyolefin, Polyurethane
- Resistance Properties
- Corrosion-Resistant
- Series
- KQG2
- Operating Pressure - Maximum
- 1 MPa
- Operating Temperature - Minimum
- 23 Degrees F
- For Media Type
- Air, Gases
- Fitting Material
- Stainless Steel
- Connector Type
- Union
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Fitting Side 2 Connection Type
- UNF
- Material Grade
- 316
- Fitting Features
- Swivel
- Application
- Pneumatics
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1/8 in
- Center-to-End 1 Length
- 13 3/32 mm
- Center-to-End 2 Length
- 14 13/16 mm
- Overall Length
- 8 5/16 mm
- Fitting Side 2 Pipe Size
- 1/8 in
- Wire Rope Length
- 8 5/16 mm
- Length
- 8 5/16 mm
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 8 5/16 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.