Push-Fit Fitting, Elbow
Mfr # KQG2L04-01S
Zoro # G516244889
product price: $28.79
/eaKey Features
Fitting Shape
Elbow
Standards
RoHS
Release Type
Button
Resistance Properties
Corrosion-Resistant
Connector Type
Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2L04-01S
Zoro #
G516244889
UPC #
-
Country of Origin
Japan
Dimensions
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Thread Size
1/8"
Center-to-End 1 Length
14 13/32 mm
Details
Fitting Shape
Elbow
Standards
RoHS
Item
Fitting, Metal One Touch, SS
Release Type
Button
Resistance Properties
Corrosion-Resistant
Connector Type
Union
Operating Temperature - Minimum
23 Degrees F
Series
KQG2
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
For Media Type
Air, Gases
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
302 Degrees F
Fitting Side 1 Connection Type
NPT
Fitting Material
Stainless Steel
Material Grade
316
System of Measurement
Metric
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 10 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.