Zoro Homepage

Push-Fit Fitting, Elbow

  • Mfr # KQG2L04-02S

  • Zoro # G916244915


product price: $31.19
/ea

Key Features

Fitting Shape
Elbow
Standards
RoHS
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
NPT
Fitting Thread Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2L04-02S
Zoro #
G916244915
UPC #
-
Country of Origin
Japan

Dimensions

Fitting Thread Size
1/4 in
Center-to-End 1 Length
14 13/32 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Fitting Shape
Elbow
Item
Fitting, Metal One Touch, SS
Standards
RoHS
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
NPT
System of Measurement
Metric
Operating Temperature - Maximum
302 Degrees F
Release Type
Button
For Media Type
Air, Gases
Series
KQG2
Connector Type
Union
Material Grade
316
Resistance Properties
Corrosion-Resistant
Operating Temperature - Minimum
23 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Operating Pressure - Maximum
1 MPa

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/4 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 14 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.