Push-Fit Fitting, Elbow
Mfr # KQG2L12-03S
Zoro # G816244855
product price: $87.29
/ea
Free Shipping & Returns
Key Features
Standards
RoHS
Fitting Shape
Elbow
Material Grade
316
For Media Type
Air, Gases
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQG2L12-03S
Zoro #
G816244855
UPC #
-
Country of Origin
Japan
Dimensions
Fitting Thread Size
3/8 in
Fitting Side 1 Tube Outer Diameter
12 mm
Center-to-End 1 Length
23 19/32 mm
Details
Item
Fitting, Metal One Touch, SS
Standards
RoHS
Fitting Shape
Elbow
Material Grade
316
For Media Type
Air, Gases
Resistance Properties
Corrosion-Resistant
Operating Pressure - Maximum
1 MPa
Release Type
Button
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Series
KQG2
Fitting Side 1 Connection Type
NPT
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Connector Type
Union
Operating Temperature - Maximum
302 Degrees F
Fitting Material
Stainless Steel
Description
Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 3/8 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 18 11/16 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.