Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Elbow

  • Mfr # KQG2L12-04S

  • Zoro # G616244826


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Elbow
Standards
RoHS
Series
KQG2
Fitting Side 1 Connection Type
NPT
Center-to-End 1 Length
23 19/32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2L12-04S
Zoro #
G616244826
UPC #
-
Country of Origin
Japan

Dimensions

Center-to-End 1 Length
23 19/32 mm
Fitting Thread Size
1/2 in
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Fitting Shape
Elbow
Standards
RoHS
Item
Fitting, Metal One Touch, SS
Series
KQG2
Fitting Side 1 Connection Type
NPT
System of Measurement
Metric
Connector Type
Union
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Resistance Properties
Corrosion-Resistant
Release Type
Button
Operating Temperature - Minimum
23 Degrees F
For Media Type
Air, Gases
Operating Pressure - Maximum
1 MPa
Material Grade
316
Operating Temperature - Maximum
302 Degrees F
Fitting Material
Stainless Steel

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size 1/2 In., Material Grade 316, Color Stainless Steel 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 22 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.