Zoro Homepage

Push-Fit Fitting, Elbow

  • Mfr # KQG2L23-M5

  • Zoro # G516244841


product price: $18.99
/ea

Key Features

Fitting Shape
Elbow
Standards
RoHS
Fitting Side 1 Tube Outer Diameter
3 3/16 mm
System of Measurement
Metric
Fitting Thread Size
M5x.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQG2L23-M5
Zoro #
G516244841
UPC #
-
Country of Origin
Japan

Dimensions

Fitting Side 1 Tube Outer Diameter
3 3/16 mm
Fitting Thread Size
M5x.08
Center-to-End 1 Length
13 3/32 mm

Details

Fitting Shape
Elbow
Standards
RoHS
Item
Fitting, Metal One Touch, SS
System of Measurement
Metric
Series
KQG2
Material Grade
316
Operating Temperature - Maximum
302 Degrees F
Operating Pressure - Maximum
1 MPa
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Connector Type
Union
Operating Temperature - Minimum
23 Degrees F
For Media Type
Air, Gases
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Release Type
Button
Fitting Side 1 Connection Type
Metric

Description

Push-Fit Fitting, Application Pneumatics, Fitting Material Stainless Steel, Fitting Thread Size M5x.08, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 8 5/16 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Resistance Properties Corrosion-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.