Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Elbow

  • Mfr # KRL08-G03

  • Zoro # G616245809


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Standards
RoHS
Color
Black
Fitting Shape
Elbow
Application
Vacuum
Fitting Thread Size
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRL08-G03
Zoro #
G616245809
UPC #
-
Country of Origin
Singapore

Dimensions

Fitting Thread Size
3/8
Center-to-End 2 Length
28 3/32 mm
Center-to-End 1 Length
23 3/32 mm
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Standards
RoHS
Color
Black
Fitting Shape
Elbow
Item
Fitting
Application
Vacuum
Release Type
Collet
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
Fitting Material
Polybutylene
Material Grade
C3604
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Potable Water
Series
KR
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
1 MPa
Resistance Properties
Flame-Resistant
Compatible Tube Material
Nylon, Polyurethane

Description

Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 20 mm, Release Type Collet, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.