Push-Fit Fitting, Push-to-Connect x Push-to-Connect, 1/8 in x 1/4 in Tube OD, Brass

  • Mfr # KQ2H01-07A

  • Zoro # G5049913


product price:  $4.19
/ea

Key Features

Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
1/8 in x 1/4 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KQ2H01-07A
Zoro #
G5049913
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/8 in x 1/4 in
Pipe Size
1/8 in x 1/4 in
Overall Length
27 19/32 mm
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Push-Fit Fitting
Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Fittings Sub-Category
Adapters
Color
Brass
Body Material
Brass
Maximum Operating Temperature
140 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Brass
Release Type
Button
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
System of Measurement
Imperial
Maximum Operating Pressure
145 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
41 Degrees F
Series
KQ2H
Operating Temperature - Maximum
140 Degrees F
For Media Type
Air, Non-Potable Water
Connector Type
Reducer
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi

Description

The SMC - KQ2H01-07A falls in the category of "Push On Hose Fittings". This product serves a critical role in providing secure, reliable connections in numerous fluid transfer applications. Engineered with precision, it enables efficient assembly and disassembly, thus supporting the performance demands of various industrial settings.

Key Features:

  • Material: Comprised of high-quality materials for optimal durability and reliability.
  • Type: Classified as a Push On Hose Fitting, indicating its application in creating secure connections for push-on hoses.
  • Connection Thread Size: An important indicator of the fitting's compatibility with different hose types and sizes.
  • Operating Pressure Range: Defines the range of pressure this fitting can safely withstand, ensuring its suitability for applications with specific pressure requirements.
  • Operating Temperature Range: Specifies the range of temperatures the fitting can function at, outlining its adaptability to various working environments.
  • Additional Features: Any distinguishing features of the fitting, such as design aspects or special functional elements.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.