Push-Fit Fitting, Straight
Mfr # KAH06-00
Zoro # G616245687
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Fitting Shape
Straight
Overall Length
34 1/2 mm
Standards
RoHS, UL94
Color
Black
Application
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KAH06-00
Zoro #
G616245687
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
34 1/2 mm
Center-to-End 2 Length
17 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Center-to-End 1 Length
17 mm
Details
Item
Fitting, Antistatic
Fitting Shape
Straight
Standards
RoHS, UL94
Color
Black
Application
Vacuum
For Media Type
Air
Release Type
Button
Compatible Tube Material
Polyurethane, Nylon
Operating Pressure - Maximum
100 kPa
Finish
Nickel-Plated
Connector Type
Union
Material Grade
C3604
Operating Temperature - Maximum
104 Degrees F
Fitting Material
Polybutylene
System of Measurement
Metric
Resistance Properties
Flame-Resistant
Fitting Side 1 Connection Type
Push-to-Connect
Series
KA
Operating Temperature - Minimum
32 Degrees F
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 21 19/32 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.