Push-Fit Fitting, Straight
Mfr # KAH06-M6
Zoro # G616245649
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Standards
RoHS, UL94
Overall Length
19 mm
Color
Black
Application
Vacuum
Fitting Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KAH06-M6
Zoro #
G616245649
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
19 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Thread Size
M6 x 1
Details
Standards
RoHS, UL94
Color
Black
Application
Vacuum
Fitting Shape
Straight
Item
Fitting, Antistatic
Finish
Nickel-Plated
Compatible Tube Material
Polyurethane, Nylon
Fitting Side 1 Connection Type
Metric
Series
KA
Operating Temperature - Minimum
32 Degrees F
Material Grade
C3604
Operating Temperature - Maximum
104 Degrees F
Connector Type
Union
System of Measurement
Metric
Operating Pressure - Maximum
100 kPa
Fitting Material
Polybutylene
Resistance Properties
Flame-Resistant
Release Type
Button
For Media Type
Air
Description
Fitting, Antistatic, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size M6 x 1, Material Grade C3604, Color Black, Overall Length 19 mm, Release Type Button, Standards RoHS, UL94, Compatible Tube Material Polyurethane, Nylon, Resistance Properties Flame-Resistant, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.