Push-Fit Fitting, Straight
- Mfr # KAH06-U02
- Zoro # G316245611
product price:Â
$
5.19
/ea
Sold in multiples of 3 for
$15.57
Key Features
Standards
RoHS
Application
Vacuum
Fitting Shape
Straight
Overall Length
11 1/2 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KAH06-U02
- Zoro #
- G316245611
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 11 1/2 mm
- Fitting Thread Size
- 1/4"
- Fitting Side 1 Tube Outer Diameter
- 6 mm
- Fitting Side 2 Pipe Size
- 12 mm
- Wire Rope Length
- 11 1/2 mm
- Length
- 11 1/2 mm
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 11 1/2 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.