Push-Fit Fitting, Straight
Mfr # KAH08-U02
Zoro # G716245648
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Fitting Shape
Straight
Color
Black
Standards
RoHS, UL94
Overall Length
21 1/2 mm
Application
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KAH08-U02
Zoro #
G716245648
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
21 1/2 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Thread Size
1/4 in
Details
Fitting Shape
Straight
Color
Black
Standards
RoHS, UL94
Item
Fitting, Antistatic
Application
Vacuum
Operating Temperature - Minimum
32 Degrees F
Material Grade
C3604
Release Type
Button
Resistance Properties
Flame-Resistant
Fitting Material
Polybutylene
Operating Pressure - Maximum
100 kPa
Finish
Nickel-Plated
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
System of Measurement
Metric
Compatible Tube Material
Polyurethane, Nylon
Operating Temperature - Maximum
104 Degrees F
Connector Type
Union
Series
KA
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 12 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.