Push-Fit Fitting, Straight
Mfr # KAH12-U03
Zoro # G516245671
product price: $8.69
/eaSold in multiples of 2 for $17.38
Key Features
Standards
RoHS, UL94
Color
Black
Application
Vacuum
Overall Length
25 1/2 mm
Fitting Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KAH12-U03
Zoro #
G516245671
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
25 1/2 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Thread Size
3/8 in
Details
Item
Fitting, Antistatic
Standards
RoHS, UL94
Color
Black
Application
Vacuum
Fitting Shape
Straight
Material Grade
C3604
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
100 kPa
Connector Type
Union
Finish
Nickel-Plated
Fitting Material
Polybutylene
Release Type
Button
Operating Temperature - Maximum
104 Degrees F
Resistance Properties
Flame-Resistant
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
System of Measurement
Metric
Series
KA
Compatible Tube Material
Polyurethane, Nylon
Description
Push-Fit Fitting, Application Vacuum, Fitting Material Polybutylene, Fitting Thread Size 3/8 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 14 mm, Release Type Button, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane, Resistance Properties Flame-Resistant, System of Measurement Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.