Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Straight

  • Mfr # KPGH06-M5

  • Zoro # G916245745


product price: $24.19
/ea

Key Features

Standards
RoHS
Overall Length
25 13/16 mm
Operating Pressure - Maximum
1 MPa
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Thread Size
M5x.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPGH06-M5
Zoro #
G916245745
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
25 13/16 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Thread Size
M5x.08

Details

Standards
RoHS
Item
Fitting, Male Connector
Operating Pressure - Maximum
1 MPa
System of Measurement
Metric
Material Grade
304
Fitting Material
Stainless Steel
Operating Temperature - Minimum
23 Degrees F
Series
KPG
For Media Type
Air
Compatible Tube Material
PFA, Polyurethane
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Fitting, Male Connector, Fitting Material Stainless Steel, Fitting Thread Size M5x.08, Material Grade 304, Overall Length 25 13/16 mm, Standards RoHS, Compatible Tube Material PFA, Polyurethane, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.